Gloves, Side Double Leather Palm W/A7 Kevlar XL, 12PK
- Mfr # 16012KXL
- Zoro # G711218821
product price:Â
$
214.99
/pk of 12, $17.92/ea
Free Shipping & Returns
Key Features
Glove Liner Material
DuPont™ Kevlar®
Leather Grade
Premium
Cuff Style
Safety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16012KXL
- Zoro #
- G711218821
- UPC #
- 45143849611
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Glove Liner Material
- DuPont™ Kevlar®
- Leather Grade
- Premium
- Cuff Style
- Safety
Description
Side Double Leather Palm W/A7 Kevlar XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.