Shop MCR SAFETY

Goatskin Leather Driver, L, PR

  • Mfr # MU3664KL
  • Zoro # G924146591

product price: 
$
50.95
/pr
Sold in multiples of 12 prs for $611.40

Key Features

ANSI/ISEA Cut Load
2,713 g
Thumb Style
Reinforced
Cuff Length
2 1/2 in
Internal Reinforcement Material
Kevlar
Standards
ASNI, ASTM D6413, ASTM F2675
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MU3664KL
Zoro #
G924146591
UPC #
-
Country of Origin
Indonesia

Dimensions

Cuff Length
2 1/2 in
Size- Alpha
L
Glove Length
11 1/4 in

Details

Item
Goatskin Leather Driver
ANSI/ISEA Cut Load
2,713 g
Thumb Style
Reinforced
Internal Reinforcement Material
Kevlar
Standards
ASNI, ASTM D6413, ASTM F2675
Includes Reinforced Thumb Crotch
Yes
Knuckle Protection Material
None
ANSI/ISEA Puncture Level
3
Leather Coverage Style
Full Leather
Series
Mustang
Insulated
No
ANSI/ISEA Abrasion Cycles
1,200
Glove Features
Inside Elastic Wrist, Reinforced Thumb Crotch
Palm Color
Honey Gold
Maximum Temperature
500 Degrees F
Oil-Resistant
No
Cuff Material
Goat Leather
Sold As
Pair
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Level
A5
ATPV Rating
50 cal/sq cm
Stitching Material
Kevlar
Palm Material
Goatskin
Cuff Color
Honey Gold
Leather Cut Location
Shoulder
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Force
91.92 N
Gender
Unisex
Leather Palm Process
Grain
Palm Style
Single Layer
Glove Back Color
Honey Gold
Message
None

Description

Goatskin Leather Driver, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar, Maximum Temperature 500 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.