Goatskin Leather Driver, PK12
- Mfr # 3601S
- Zoro # G624877986
product price:Â
$
123.99
/pk of 12, $10.33/ea
Sold in multiples of 12Â pks for
$1,487.88
Free Shipping & Returns
Key Features
Series
3601
Standards
CA Prop 65
ANSI/ISEA Puncture Force
75.8 N
Maximum Temperature
284 Degrees F
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3601S
- Zoro #
- G624877986
- UPC #
- 045143360116
- Country of Origin
- Pakistan
Dimensions
- Glove Length
- 9 13/16 in
- Size- Alpha
- S
- Cuff Length
- 3 1/8 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather
Restrictions
WARNING:
This product can expose you to chemicals including Leather dust,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.