Goatskin Leather Driver, PK12

  • Mfr # 3601M
  • Zoro # G624878143
product price: 
$
123.99
/pk of 12, $10.33/ea
Sold in multiples of 12 pks for $1,487.88
Free Shipping & Returns

Key Features

Thumb Style
Straight
Palm Color
White
Oil-Resistant
No
ANSI/ISEA Abrasion Cycles
1,200
Series
3601
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3601M
Zoro #
G624878143
UPC #
045143360123
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Cuff Length
3 1/8 in
Glove Length
9 13/16 in

Details

Thumb Style
Straight
Palm Color
White
Item
Leather Gloves
Oil-Resistant
No
ANSI/ISEA Abrasion Cycles
1,200
Series
3601
Stitching Material
Polyester
Leather Palm Process
Grain
Includes Reinforced Thumb Crotch
No
Palm Material
Goatskin
ANSI/ISEA Abrasion Level
3
Insulated
No
Gender
Unisex
Leather Coverage Style
Full Leather
Maximum Temperature
284 Degrees F
Standards
CA Prop 65
ANSI/ISEA Puncture Force
75.8 N
Sold As
Pair
Glove Back Color
White
Leather Cut Location
Side
Cuff Material
Leather
ANSI/ISEA Puncture Level
3

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews