Shop MCR SAFETY

Goatskin Leather Driver, PK12

  • Mfr # 3601XL
  • Zoro # G524877963

product price: 
$
123.99
/pk of 12, $10.33/ea
Sold in multiples of 12 pks for $1,487.88
Free Shipping & Returns

Key Features

Maximum Temperature
284 Degrees F
Leather Palm Process
Grain
Glove Back Color
White
Palm Color
White
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3601XL
Zoro #
G524877963
UPC #
045143360147
Country of Origin
Pakistan

Dimensions

Cuff Length
3 1/8 in
Glove Length
9 13/16 in
Size- Alpha
XL

Details

Maximum Temperature
284 Degrees F
Leather Palm Process
Grain
Glove Back Color
White
Palm Color
White
Insulated
No
Stitching Material
Polyester
ANSI/ISEA Puncture Level
3
Cuff Material
Leather
Standards
CA Prop 65
Includes Reinforced Thumb Crotch
No
Gender
Unisex
Sold As
Pair
Series
3601
Leather Cut Location
Side
Oil-Resistant
No
Palm Material
Goatskin
Thumb Style
Straight
Item
Leather Gloves
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Force
75.8 N
ANSI/ISEA Abrasion Cycles
1,200
ANSI/ISEA Abrasion Level
3

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: This product can expose you to chemicals including Leather dust, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.