Hi-Vis Economy Safety Vest 4XL Class 2 , Zipper 3 Pockets

  • Mfr # VCL2MOZX4

  • Zoro # G711219484


product price:  $7.15
/ea

Key Features

Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCL2MOZX4
Zoro #
G711219484
UPC #
45143044634
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Safety Vest
Color
Orange
Material
Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
3
Reflective Stripe Color
Silver
Number of Pockets with Closure
3
Standards
ANSI/ISEA 107 2020
Breakaway
No
Includes Microphone Tab
No

Description

FL Orange,Class2,Econ,Zip,Mesh X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.