
Hi-Vis FR Safety Vest w/Sleeves M Class 2 , Hook and Loop 3 Pockets
Mfr # FRMBCL2LM
Zoro # G411219494
product price: $59.55
/eaKey Features
Size
M
Color
Lime
Material
Modacrylic
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMBCL2LM
Zoro #
G411219494
UPC #
45143558025
Country of Origin
Mexico
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest w/Sleeves
Color
Lime
Material
Modacrylic
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook and Loop
Total Number of Pockets
3
Breakaway
Yes
Reflective Stripe Color
Silver
Flame-Resistant Properties
Yes
Description
Fr Modacrylic,Break away,CL2 Lime M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.