Hulk HK1, Safety Glasses, Anti-Fog, Clear Lens, Clear/Red Frame, Frameless, 12 PK

  • Mfr # HK110AF

  • Zoro # G811218714


product price:  $27.59
/pk 12, $2.30/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear/Red
Lens Material
Polycarbonate
Series
Hulk HK1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HK110AF
Zoro #
G811218714
UPC #
766868009424
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear/Red
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Series
Hulk HK1
Frame Style
Wraparound
Gender
Unisex
Arm Tip Type
Hybrid
Arm Color
Clear

Description

HK1 Clear AF Lens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products