Shop MCR SAFETY
See all product information
Create Account
Klondike (KD7R), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Half Frame, 1 PR
- Mfr # KD7R12AF
- Zoro # G216525462
product price:Â
$
6.89
/pr
Sold in multiples of 12Â prs for
$82.68
Key Features
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD7R12AF
- Zoro #
- G216525462
- UPC #
- 766868473102
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Type
- Half Frame
- Frame Color
- Black
- Lens Coating
- Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Foam Lined
- Yes
- Series
- Klondike (KD7R)
- Standards
- ANSI/ISEA Z87.1, CAN/CSA Z94.3, TAA Compliant
- Arm Tip Type
- Bayonet
- Arm Color
- Black/High-Visibility Yellow
- Ultra-Violet Scale Protection Designation
- U6
- For Small Heads Designation
- Not Rated for Small Heads
- Arm Material
- Polycarbonate
- Padding Location
- Nose Bridge
- Brow Lining Material
- TPR
- Adjustable Pieces
- Nose Bridge
- Nose Bridge Material
- TPR
- Lining Location
- Brow
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Temple Adjustment Type
- Ratcheting
Description
Safety Glasses, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.