Shop MCR SAFETY

Knit Gloves, 2XL, Unisex, 11

  • Mfr # 9399GXXL
  • Zoro # G011219474

product price: 
$
15.89
/ea

Key Features

Glove Coating Material
PVC
Cuff Style
Extended
Coating Type
Dotted
EN 388 Rating
Not Rated
ANSI/ISEA Needlestick Level - Palm
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9399GXXL
Zoro #
G011219474
UPC #
-
Country of Origin
Mexico
Glove Coating Material
PVC
Cuff Style
Extended
Coating Type
Dotted
EN 388 Rating
Not Rated
ANSI/ISEA Needlestick Level - Palm
0
Series
9399G
Sold As
Individual
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Item
Knit Gloves
ANSI/ISEA Cut Level
A7
Glove Hand Style
Ambidextrous
Glove Construction
Knitted
Standards
ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
Silicone-Free
No
Knit Material
Yarn
Palm Style
Single Layer
Lint-Free
No
Glove Coating Coverage
Palm
Glove Coating Color
Blue
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
0
Hem Style
Finished
Gender
Unisex
Knit Material Color
Green
Minimum Temperature
0 Degrees F
Fabric Weight
7 g
Includes Reinforced Thumb Crotch
No
Reflective Backing
No
Insulated
No
Latex-Free
No
Double-Dipped
No
Glove Insulation Material
Dupont Kevlar
Glove Coating Finish
Dotted
Palm Type
Coated
Reversible
No
Task and Chore Glove Style
Knit
Glove Features
Breathable
ANSI/ISEA Cut Load
4,620 g
Finger Coverage
Full Finger

Dimensions

Glove Size
XX - Large
Size- Numeric
11
Size- Alpha
2XL
Glove Length
23 in
Thickness
7 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 0, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Dupont Kevlar, Leather Palm Material Not Applicable, EN 388 Rating Not Rated, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.