Knit Gloves, XL, Unisex, 10

  • Mfr # 9399GXL
  • Zoro # G711219460
product price: 
$
15.89
/ea

Key Features

Glove Coating Material
PVC
Cuff Style
Extended
Coating Type
Dotted
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9399GXL
Zoro #
G711219460
UPC #
-
Country of Origin
Mexico
Glove Coating Material
PVC
Cuff Style
Extended
Coating Type
Dotted
ANSI/ISEA Cut Level
A7
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Cut Load
4,620 g
Fabric Weight
7 g
Finger Coverage
Full Finger
Glove Insulation Material
Dupont Kevlar
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Glove Construction
Knitted
EN 388 Rating
Not Rated
Glove Coating Finish
Dotted
Glove Features
Breathable
Reversible
No
Lint-Free
No
Latex-Free
No
Standards
ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
Task and Chore Glove Style
Knit
ANSI/ISEA Needlestick Level - Palm
0
Reflective Backing
No
Sold As
Individual
Hand Protection Style
Glove
Minimum Temperature
0 Degrees F
Knit Material Color
Green
Silicone-Free
No
Glove Coating Coverage
Palm
Palm Type
Coated
Item
Knit Gloves
Knit Material
7ga Dupont Kevlar, Stainless Steel
Series
9399G
Palm Style
Single Layer
Insulated
No
Includes Finger Fourchettes
No
Glove Hand Style
Ambidextrous
Gender
Unisex
Touchscreen Compatible
No
Double-Dipped
No

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Thickness
7 ga
Glove Length
23 in

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material 7ga Dupont Kevlar, Stainless Steel, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 0, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Dupont Kevlar, Leather Palm Material Not Applicable, EN 388 Rating Not Rated, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.