Knit Gloves, S, Unisex, 7

  • Mfr # 9399GS
  • Zoro # G611219386
product price: 
$
15.89
/ea

Key Features

Glove Coating Material
PVC
Cuff Style
Extended
Coating Type
Dotted
ANSI/ISEA Abrasion Level
0
Size- Numeric
7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9399GS
Zoro #
G611219386
UPC #
-
Country of Origin
Mexico
Glove Coating Material
PVC
Cuff Style
Extended
Coating Type
Dotted
ANSI/ISEA Abrasion Level
0
Item
Knit Gloves
Reversible
No
Minimum Temperature
0 Degrees F
Series
9399G
ANSI/ISEA Needlestick Level - Palm
0
Glove Coating Color
Blue
Glove Coating Coverage
Palm
Palm Style
Single Layer
Touchscreen Compatible
No
Gender
Unisex
ANSI/ISEA Cut Level
A7
EN 388 Rating
Not Rated
Hand Protection Style
Glove
Glove Hand Style
Ambidextrous
Glove Coating Finish
Dotted
Glove Insulation Material
Dupont Kevlar
Double-Dipped
No
ANSI/ISEA Cut Load
4,620 g
Fabric Weight
7 g
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Knit Material Color
Green
Sold As
Individual
Glove Features
Breathable
Glove Construction
Knitted
Task and Chore Glove Style
Knit
Hem Style
Finished
Palm Type
Coated
Latex-Free
No
Lint-Free
No
Includes Finger Fourchettes
No
Standards
ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
Insulated
No
Silicone-Free
No
Reflective Backing
No
Knit Material
7ga Dupont Kevlar, Stainless Steel

Dimensions

Glove Size
Small
Size- Numeric
7
Size- Alpha
S
Glove Length
23 in
Thickness
7 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material 7ga Dupont Kevlar, Stainless Steel, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 0, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Dupont Kevlar, Leather Palm Material Not Applicable, EN 388 Rating Not Rated, Glove Insulation Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.