Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, Glove Size XL, PK12
Mfr # 96715XL
Zoro # G8084904
product price: $46.35
/pk 12, $3.86/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray/White
- Thickness 15 ga
- Glove Durability Mediumweight
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Product Information
- Brand Mcr Safety
- MFR # 96715XL
- Zoro # G8084904
- UPC # 30045143640172
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Details
Description
Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, Gray, Size 9 (1074-L (9))
- CONDOR Gate Valve Lockout, 1 in. to 2-1/2 in. (48KV21)
- VIKING The Viking Non-Safety Boots (VW29-10)
- KEYSTONE SAFETY Shoe Covers, XL, Blue, Polypropylene, PK300 (SC-NWI-NS-XL-BLUE)
- MCR SAFETY Regular Weight Cotton Poly Gray, L, PK12 (9637L)
- MCR SAFETY Knit Gloves, XL, Natural/Blk, PVC, PR (9668XL)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- MCR SAFETY Cotton/Polyester PVC Dots, XL, PK12 (9660XLM)
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, Pair PR (96731S)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- Mcr Safety General Purpose Gloves