Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Blue/White, S, PR
Mfr # 9680S
Zoro # G4643186
original price:
$6.95
30% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9680S
- Zoro # G4643186
- UPC # 30451439680157
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE ChemCor(TM) Safety Cabinet, 45 Gal. (8945222)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- PROFLEX BY ERGODYNE Knee Pads, XL, Hard Shell Style, PR (342)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 50 (GHIS0093)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (9680L)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (9680M)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, L, 12PK (9681L)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- PIP Glove Coated, White, Seamless, M, PR (34-225/M)
- Mcr Safety Gloves & Hand Protection