Shop All Coated Gloves
Mcr Safety
Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR
Mfr # VPN9680S
Zoro # G8475209
product price: $3.19
/pr
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # VPN9680S
- Zoro # G8475209
- UPC # 45143570874
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9.25 in |
Details
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 170-199 For Food Contact, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- SUNBELT Service Repair Tags (box of 500) 14.9" x10.7" x3.6" (A-B1AC1000)
- DIXON Female GHT Swivel x MNPT, 3/4" (5041212C)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1950L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (N9696M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (96731XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size M, 12PK (GL601DPM)
- Mcr Safety Coated Gloves