Law (LW2), Safety Glasses, Anti-Scratch, Light Blue Lens, Light Blue Frame, Frameless, 1 PR

  • Mfr # LW213

  • Zoro # G216474982


product price:  $3.65
/pr
Sold in multiples of 12 for $43.80

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW213
Zoro #
G216474982
UPC #
766868381025
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Light Blue
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Law (LW2)
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, TAA Compliant
Ultra-Violet Scale Protection Designation
U6
Arm Color
Light Blue
Padding Location
Nose Bridge
Dielectric Protection
Yes
Arm Material
Nylon
UV Protection
99.9% UV Protection
Arm Tip Type
Bayonet
For Small Heads Designation
Not Rated for Small Heads
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Soft
Frame Features
Dielectric
Gender
Unisex

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.