Leather Drivers Gloves, Cowhide ( Double Palm ), Slip-On, Wing Thumb, Gunn - Full Back Cut, Beige

  • Mfr # 32113DPM

  • Zoro # G1197817


product price:  $73.99
/pk 12, $6.17/ea

Key Features

Glove Size
M
Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32113DPM
Zoro #
G1197817
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Cowhide ( Double Palm )
ANSI/ISEA Cut Level
Not Rated
Stitching Material
Polyester
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm
ANSI/ISEA Abrasion Cycles
4000
Brand and Series
MCR Safety 32113DP
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Glove Materials
Cowhide
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Cut Load - Back Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Cuff Style
Slip-On
Leather Glove Liner Type
Unlined
Finger Coverage
Full Finger
Palm Color
Beige
Hand Protection Style
Glove
Glove Back Color
Beige
Series
32113DP
Glove Features
Double Palm
Includes Double Palm
Yes
Minimum Temperature
Not Rated
Palm/Back Material
Cowhide
Leather Coverage Style
Full Leather
Reflective Backing
No
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.