Shop MCR SAFETY

Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige / Beige, S 12 PK

  • Mfr # 3450S

  • Zoro # G1197887


product price:  $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Color
Beige / Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3450S
Zoro #
G1197887
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Cuff Length
2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Beige / Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Cotton Fleece
Glove Cut
Gunn
Palm Material
Pigskin
Glove Leather Grade
A
Stitching Material
Cotton/Polyester
Insulated
Yes
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Color
Beige
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Level
Not Tested
Reflective Backing
No
Glove Insulation Material
Fleece
EN 388 Impact Rated
No
Cuff Style
Shirred Slip-On
Leather Glove Style
Drivers
Includes Double Palm
No
Glove Hand Style
Left and Right
Leather Color
Beige
Includes ID Panel
No
Series
3450
Rope Channel Reinforcement
No
Glove Materials
Pigskin
Includes Keypad Nib
No
Includes Pinch Point Protection
No
Includes Padded Palm
No
Includes Pull Strap
No
Oil Resistant
No
Water Resistant
No
Leather Glove Liner Type
Cotton Fleece Liner
Windproof
No
Finger Coverage
Full Finger
Waterproof
No
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Includes Red Palm
No
Brand and Series
MCR Safety 3450
Cuff Material
Pigskin
Hand Protection Style
Glove
Thumb Sweat Wipe
No
High-Visibility
No
Minimum Temperature
Not Rated
Palm Color
Beige
Palm/Back Material
Pigskin
Oil-Resistant
No
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.