Leather Drivers Gloves, Slip-On Cuff, Wing Thumb, Brown / Brown/Green, S, 1 PR

  • Mfr # PD3430S

  • Zoro # G707714290


product price:  $27.99
/pr

Key Features

Color
Brown / Brown/Green
Material
Sasquatch Leather with TPR Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD3430S
Zoro #
G707714290
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 3/4 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Brown / Brown/Green
Material
Sasquatch Leather with TPR Back
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
TPR
Glove Liner Material
HyperMax
Palm Material
Sasquatch Leather
ANSI/ISEA Cut Level
A5
Insulated
No
Leather Palm Process
Split
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
6
Standards
ANSI/ISEA 105:2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
Sold As
Pair
Pairs per Package
72
ANSI/ISEA Heat Level
2
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing and Fingers
Series
Predator
Leather Glove Style
Drivers
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
1
Cuff Style
Slip-On
Oil-Resistant
No
Palm Style
Single Layer
Maximum Temperature
284 Degrees F
Glove Insulation Material
HyperMax
Cut-Resistance Coverage
Full
Leather Coverage Style
Full Leather
Knuckle Protection Material
TPR
Glove Back Color
Brown/Green
Includes Double Palm
No
Palm Color
Brown
Impact Protection Style
Standard
Includes Reinforced Thumb Crotch
No
Glove Construction
Cut and Sewn
Pairs Per Package
72

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.