Mcr Safety

Leather Palm Full Leather Back, PK12


product price: $35.99
/pk 12, $3.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size Large
  • Thumb Style Wing
  • Cuff Style Safety Cuff
  • Insulated No
  • Glove Leather Grade C Grade
See all product information

Product Information

Dimensions

Glove Size Large

Details

Item Leather Palm Full Leather Back,PK12
Thumb Style Wing
Cuff Style Safety Cuff
Insulated No
Glove Leather Grade C Grade
Palm Material Cow
ANSI/ISEA Puncture Level 4
ANSI/ISEA Abrasion Level 4
Cuff Material Rubberized
Minimum Temperature Not Rated
Glove Features Hemmed
Touchscreen Compatible No
Reflective Backing No
Palm Style Leather Palm
High-Visibility No
Glove Back Color Red/Gray Stripe
Palm Color Gray

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.