Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Cowhide, White, M, PR
Mfr # 1935M
Zoro # G4934684
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Leather Palm Process Grain
- Application Automotiv Assembly, Utilities, Farming, Iron Work, Mining, Pipe fitting, Stamping, Steel Work
- Thumb Style Wing
- Stitching Material Cotton/Polyester
Product Information
- Brand Mcr Safety
- MFR # 1935M
- Zoro # G4934684
- UPC # 30451431935231
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR (11-928)
- SYNERGY QUICK RELEASE FIRE EXTINGUISHER MOUNT (4029-01)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- PIP Nitrile Coated Gloves, Palm Coverage, Blue/White, L, 12PK (34-C229/L)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- MCR SAFETY Snort N Boar Pigskin Leather Palm, L, PK12 (1925L)
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1700XL)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- Mcr Safety Gloves & Hand Protection