Shop All Leather Palm Gloves
Mcr Safety
Leather Palm Gloves, Cowhide, White, S, PR
Mfr # 1935S
Zoro # G4934693
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sold As Pair
- Stitching Material Cotton/Polyester
- Color Beige
- Leather Palm Process Grain
- Thumb Style Wing
Product Information
- Brand Mcr Safety
- MFR # 1935S
- Zoro # G4934693
- UPC # 30451431935163
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-15003-04)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- 3M 725 x 145 x 040 Polycarb Faceshield (10078371825437)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, M, PR (1935M)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, L, PR (1935L)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, XL, PR (1935XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- MCR SAFETY Leather Gloves, PR (16011L)
- MCR SAFETY Leather Gloves, Blue/Gray, L, PK12 (1420A)
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, M (902M)
- Mcr Safety Gloves & Hand Protection