Shop All Leather Driver's Gloves
Mcr Safety
Leather Palm Gloves, Goatskin Palm, S, PR
Mfr # 3601KS
Zoro # G5160181
product price: $18.89
/pr
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Straight
- Color White / White
- Application Auto Industry, Farming, Fork Lift Operating, Municipalities, Welding
- Standards ANSI/ISEA, Conductive Heat Testing Level 2 for Applications less than 284 Degrees F
- ANSI/ISEA Cut Level A5
Product Information
- Brand Mcr Safety
- MFR # 3601KS
- Zoro # G5160181
- UPC # 30451433641147
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length Style | Standard |
Details
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Sold As Dozen, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Conductive Heat Testing Level 2 for Applications less than 284 Degrees F, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width (FRR390)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471D34 (471D34)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X3X16BK)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, L, PR (3601KL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, XL, PR (3601KXL)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, XL, PR (3401XL)
- MCR SAFETY Goatskin Leather, Driver Gloves, Med, PK12 (127-3601M)
- CONDOR Leather Gloves, Fingerless, Brown, XL, PR (1VT52)
- Mcr Safety Gloves & Hand Protection