Mcr Safety

Leather Palm Gloves, Pigskin Palm, XL, PR


product price: $8.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sold As Dozen
  • Glove Leather Grade C
  • Thumb Style Keystone
  • Application Building, Construction , Operating Heavy Vehicles, Municipalities, Building Operations, Utility
  • Glove Cut Gunn
See all product information

Product Information

Dimensions

Glove Size XL

Details

Sold As Dozen
Glove Leather Grade C
Thumb Style Keystone
Application Building, Construction , Operating Heavy Vehicles, Municipalities, Building Operations, Utility
Glove Cut Gunn
Leather Palm Type Full-Grain
Color Beige
Item Leather Gloves
Stitching Material Cotton/Polyester
Glove Back Material Pigskin
Leather Palm Process Full-Grain
ANSI/ISEA Needlestick Force - Palm Side Not Tested
Cuff Style Shirred Slip-On
ANSI/ISEA Needlestick Level - Palm Side Not Tested
ANSI/ISEA Cut Level - Palm Side Not Tested
ANSI/ISEA Needlestick Force - Fingertips Not Tested
Leather Glove Style Drivers
Glove Materials Pigskin
ANSI/ISEA Cut Level - Back Side Not Tested
ANSI/ISEA Needlestick Level - Fingertips Not Tested
ANSI/ISEA Abrasion Level 3
Leather Grade Premium
Brand and Series MCR Safety 3401
Glove Liner Material Unlined
ANSI/ISEA Abrasion Cycles 2,885
ANSI/ISEA Cut Level Not Rated
ANSI/ISEA Cut Load - Back Side Not Tested
Leather Glove Liner Type Unlined
Palm Material Pigskin
Series 3401
Includes Double Palm No
Minimum Temperature Not Rated
Glove Back Color Beige
Finger Coverage Full Finger
Palm/Back Material Pigskin
Leather Coverage Style Full Leather
Hand Protection Style Glove
Oil-Resistant No
Palm Color Beige

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.