Leather Palm Gloves, Rubberized Safety Cuff Cuff, Wing Thumb, L, 12 PK

  • Mfr # 1350

  • Zoro # G0661440


product price: $38.79
/pk 12, $3.23/ea

Key Features

Glove Size
L
Color
Gray (Palm), Green/Pink Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350
Zoro #
G0661440
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Leather Palm Gloves
Color
Gray (Palm), Green/Pink Stripe (Fabric)
Thumb Style
Wing
Cuff Style
Rubberized Safety Cuff
Glove Cut
Gunn
Lining
Fleece Palm
Back Material
Fabric
Palm Construction
Leather
Application
Landscaping, Agriculture, Carpentry, Construction, Farming, Lumber industry, Warehousing
Cut
Gunn
Palm Material
Split Cowhide Leather
Cuff
Rubberized Safety Cuff
Glove Leather Grade
B Grade
Glove Back Material
Fabric
Cuff Material
Rubberized
Insulated
No
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
4
Minimum Temperature
Not Rated
Lining Material
Fleece Palm
Palm Style
Leather
Reflective Backing
No
Glove Back Color
Green/Pink Stripe
Palm Color
Gray
Touchscreen Compatible
No
High-Visibility
No
Glove Features
Hemmed
Glove Liner Material
Fleeced Cotton
Leather Grade
B

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.