Mcr Safety
Leather Welding Sleeve W Snap 18 Length
Mfr # 38418MW
Zoro # G0625040
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Leather
- Sleeve Length 18 in
- Features Adjustable Arm Strap
- Closure Type Snaps
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Fryer , 20", Medium, Pr (92203)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, M, 8" L, PR (MPT-88-009)
- MCR SAFETY Std Weight 16Oz 15 Loopout Terry, PK12 (9475M)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38242MW)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 18 in L, 1 Pair (39418)
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- MCR SAFETY Leather Welding Bib Apron Split Leg 24X (38236MW)
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18ES)
- Mcr Safety Arc Flash and Flame Resistant Clothing