Shop All Rainsuits
Mcr Safety
Luminator .35Mm PVC Poly Suit 3 Pc, S
Mfr # 2013RS
Zoro # G1199786
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Rainwear ANSI Class Class 1, Type O
- Size S
- Material PVC
- Inseam 26 1/2 in
Product Information
- Brand Mcr Safety
- MFR # 2013RS
- Zoro # G1199786
- UPC # 45143201419
- Country of Origin China
- Category Rainsuits
Dimensions
Size | S |
Fits Waist Size | 44 in |
Jacket Length | 28 in |
Fits Chest Size | 49 in |
Details
Description
Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, High-Visibility Yes, Size S, Jacket Length 28 in, Style 3 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.35 mil, Includes Hood Yes, Inseam 26 1/2 in, Standards ANSI/ISEA 107 Type O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- Mcr Safety Rainsuits