Mechanics Gloves, Cowhide, Spandex(R), Hook-and-Loop Cuff, Full Finger, Black/Brown, S, 12 PK

  • Mfr # 920S

  • Zoro # G1199935


product price:  $82.95
/pk 12, $6.91/ea
Free Shipping & Returns

Key Features

Color
Black/Brown
Glove Liner Material
Unlined
Glove Materials
Cowhide, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920S
Zoro #
G1199935
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Brown
Glove Liner Material
Unlined
Glove Materials
Cowhide, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Insulated
No
Glove Back Material
Spandex(R)
Stitching Material
Cotton/Polyester
Palm Material
Cowhide
Sold As
Pair
Leather Palm Process
Split
ANSI/ISEA Puncture Level
Not Rated
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Glove Coating Material
Uncoated
Includes Red Palm
No
Thumb Sweat Wipe
Yes
Glove Features
Reinforced Palm, Thumb Sweat Wipe
Rope Channel Reinforcement
No
EN 388 Impact Rated
No
Windproof
No
Includes Pull Strap
No
ANSI/ISEA Impact Level
Not Tested
Waterproof
No
Reflective Backing
No
Water Resistant
No
Includes Keypad Nib
No
Cut-Resistance Coverage
Not Tested
Includes Padded Palm
No
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Includes ID Panel
No
Includes Double Palm
No
Series
MCR Safety Multi-Task
Low-Profile Impact Protection
No
Brand and Series
MCR Safety 920
Touchscreen Nib
No
Silicone-Free
No
Latex-Free
No
Includes Heat Pack Pocket
No
Anti-Static
No
High-Visibility
No
Palm Style
Reinforced
Oil-Resistant
No
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Pairs Per Package
1
Glove Back Color
Black
Pairs per Package
1
Thumb Style
Wing

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products