Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Cowhide Palm, M, PR
Mfr # 4950M
Zoro # G4881283
product price: $15.49
/pr
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Length 13 1/2 in
- Cuff Material Cowhide
- Application MIG/TIG
- Thumb Style Wing
Product Information
- Brand Mcr Safety
- MFR # 4950M
- Zoro # G4881283
- UPC # 30451434950231
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Glove Length | 13 1/2 in |
Glove Size | M |
Cuff Length | 4.5 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Standard, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0026-RD_5X3.5)
- 3M Visor Gasket, PK5 (M-921)
- ACCUFORM COLORCODE DEPARTMENT TAGS TPM100PTP (TPM100PTP)
- BRADY Pipe Marker, Carbon Dioxide, 1 In.H (20405)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, PR (4950S)
- MCR SAFETY Welding Leather Glove, Beige/Brown, L, PK12 (4955L)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4952XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4150B)
- CAIMAN Welding Gloves, MIG, TIG, M/8, PR (1871-4)
- Mcr Safety Gloves & Hand Protection