Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # 4850XXL
Zoro # G4881676
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Thumb Style Wing
- Glove Back Material Goatskin
- Application MIG/TIG
- Palm Material Goatskin
Product Information
- Brand Mcr Safety
- MFR # 4850XXL
- Zoro # G4881676
- UPC # 30451431366059
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 3/4 in |
Cuff Length | 4.5 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 3/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size 2XL, Hand Left and Right, Color White, Cuff Material Goatskin, Design Contains Natural Oils That Keep The Glove Soft And Comfortable, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 48" Rain Coat-Black-XL (10165-31-1-BLK-XL)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- MECHANIX WEAR Mechanics Gloves, M, Gray/White, Mesh (MSV-00-009)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, XL, PR (4850XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- MCR SAFETY Welding Gloves, Cowhide Palm, M, PR (4500M)
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- MCR SAFETY Welding Gloves, Goatskin Palm, S, PR (3613S)
- TILLMAN MIG Welding Gloves, Deerskin Palm, L, PR (35L)
- Mcr Safety Gloves & Hand Protection