Shop All Welding Gloves
Mcr Safety
MIG/TIG Welding Gloves, Goatskin Palm, XL, PR
Mfr # 4850XL
Zoro # G4881247
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Stitching Material Kevlar(R)
- Palm Material Goatskin
- Cuff Material Goatskin
- Color White
Product Information
- Brand Mcr Safety
- MFR # 4850XL
- Zoro # G4881247
- UPC # 30451434850487
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 3/4 in |
Cuff Length | 4.5 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 3/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color White, Cuff Material Goatskin, Design Standard, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, S (CA4617S1)
- ONGUARD Bib Overall, 2XL, Yellow, Ribbed PVC (7605000)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 7 mil Palm Thickness, Nitrile, Powder-Free, XL (SA66519)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 2XL, PR (4850XXL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4955M)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, PR (4950L)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 9, 12PK (4909)
- BDG Welding Gloves, Universal (60-1-7803B)
- Mcr Safety Welding Gloves