Mustang Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Cowhide, L, 12 PK

  • Mfr # 4940L

  • Zoro # G0636021


product price:  $199.99
/pk 12, $16.67/ea
Free Shipping & Returns

Key Features

Cuff Material
Deerskin
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4940L
Zoro #
G0636021
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Cuff Length
4.5 in

Details

Item
Welding Gloves
Cuff Material
Deerskin
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
Mustang
Glove Liner Material
Unlined
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Color
Tan
Welding Glove Application
MIG, TIG
Includes ID Panel
No
Glove Back Color
Tan
Water Resistant
No
Leather Grade
Premium
Includes Padded Palm
No
Glove Hand Style
Left and Right
Includes Pinch Point Protection
No
Insulated
No
Oil Resistant
No
Brand and Series
MCR Safety Mustang 4940
Cuff Color
Tan
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Pull Strap
No
Touchscreen Compatible
No
Glove Materials
Cowhide
Includes Glide Patch
No
Leather Glove Style
Work
Leather Palm Process
Grain
Thumb Sweat Wipe
No
Reflective Backing
No
Glove Construction
Cut and Sewn
Waterproof
No
ANSI/ISEA Abrasion Level
Not Tested
Leather Glove Liner Type
Unlined
Includes Red Palm
No
Leather Color
Tan
High-Visibility
No

Description

Welding Gloves,MIG, TIG,L/9,PK12, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Tan, Cuff Material Deerskin, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.