Shop All Coated Gloves
Mcr Safety
Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK
Mfr # 9673GWS
Zoro # G3313628
product price: $25.39
/pk 12, $2.12/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/White
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Mcr Safety
- MFR # 9673GWS
- Zoro # G3313628
- UPC # 30451439075199
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- STEINER TIG Welding Gloves, Sheepskin Palm, XL, PR (0223-X)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, 2XL, PR (2MDE2)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9673GWL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK (9673GWXL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9673GWM)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, PR (96731HVM)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, M, PR (9665M)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- Mcr Safety Coated Gloves