Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Nitrile , Foam , L 12 PK

  • Mfr # 92723HVL

  • Zoro # G211218765


product price: $71.65
/pk 12, $5.97/ea

Key Features

Glove Size
L
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92723HVL
Zoro #
G211218765
UPC #
45143565825
Country of Origin
Pakistan

Dimensions

Glove Size
L
Thickness
13 ga

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Foam
Cuff Style
Extended

Description

Memphis Cut Pro, 13ga HV HPPE, BNF L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.