
NitriShield, Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black
Mfr # 6060L
Zoro # G811218745
product price:Â $76.15
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Size
L
Palm Thickness
3.7 mil
Color
Black
Disposable Glove Type
Disposable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060L
Zoro #
G811218745
UPC #
45143606030
Country of Origin
Sri Lanka
Dimensions
Size
L
Palm Thickness
3.7 mil
Length
9 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
Disposable
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NitriShield
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Application
Industrial / Food Service
Standards
FDA Accepted Materials
Disposable Glove Grade
Industrial
Cuff Style
Beaded (Rolled) Cuff
Texture
Textured
Description
Nitri-Stealth Black Nitrile L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.