Shop All Heat Resistant Gloves
Mcr Safety
Red Brick 2 Ply Loop, PK12
Mfr # 9462K
Zoro # G0481918
original price:
$72.60
10% off
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Cuff Style Knit
- Max. Temp. 600 Degrees F
- Standards ANSI/ISEA 105
- ANSI/ISEA Cut Level A3
Product Information
- Brand Mcr Safety
- MFR # 9462K
- Zoro # G0481918
- UPC # 30451439462975
- Country of Origin Bangladesh
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 10.25 in |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - XL (48-73-8933B)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, S, Black, PR (CXG-L10 LRG)
- Mcr Safety Heat Resistant Gloves