Mcr Safety

Safety Glass, Clear Anti-Fog ; Anti-Scratch


product price: $11.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Clear
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Item Safety Glass
Lens Color Clear
Frame Color Clear
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series DM3
Standards ANSI Z87+, MIL-PRF 31013
Metal Detectable Yes
X-Ray Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes No Lens Coatings No
Includes Scratch-Resistant Lens Coating Yes
Includes Brow Lining No
Arm Color Clear
Frame Type Half-Frame
Includes Padded Nose Piece Yes
Includes Padded Arms Yes
Dielectric Protection No
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Static Lens Coating No
Includes Anti-Fog Lens Coating Yes
Arm Tip Type Adjustable
Frame Style Traditional
Ultra-Violet Scale Protection Designation U3-7
For Small Heads Designation Not Rated for Small Heads
Includes Eye Socket Lining No

Description

Safety Glass, Series DM3, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87+, MIL-PRF 31013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.