Mcr Safety

Safety Glasses, Blue Mirror Scratch-Resistant


product price: $9.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Blue Mirror
  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Glasses
Lens Color Blue Mirror
Frame Color Black
Lens Coating Scratch-Resistant
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Swagger
Standards ANSI Z87+
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
Visible Luminous Transmission 0.13
Arm Color Black
Arm Tip Type Bayonet
Frame Type Full-Frame
Frame Style Traditional

Description

Safety Glass, Series SR1, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.