Mcr Safety

Safety Glasses, Clear Uncoated


product price: $1.39
/ea
Sold in multiples of 12 for $16.68

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Clear
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal

Details

Item Safety Glasses
Lens Color Clear
Frame Color Clear
Lens Coating Uncoated
Lens Material Polycarbonate
Frame Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Series BL1
Standards ANSI Z87+
X-Ray Detectable No
Metal Detectable No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
Visible Luminous Transmission 0.9
Features Dielectric
Frame Style Traditional
Ultra-Violet Scale Protection Designation U3-7
Includes Padded Nose Piece Yes
Includes Brow Lining No
For Small Heads Designation Not Rated for Small Heads
Includes Anti-Static Lens Coating No
Arm Color Black
Includes Scratch-Resistant Lens Coating No
Frame Type Frameless
Dielectric Protection Yes
Includes No Lens Coatings Yes
Includes Padded Arms Yes
Includes Eye Socket Lining No
Arm Tip Type Hybrid
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Fog Lens Coating No

Description

Safety Glass, Series BL1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.