Mcr Safety

Safety Glasses, Clear Uncoated


product price: $22.59
/pk 12, $1.88/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Clear
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
See all product information

Product Information

Details

Item Safety Glasses
Lens Color Clear
Frame Color Clear
Lens Coating Uncoated
Lens Material Polycarbonate
Frame Material Polycarbonate
Gender Unisex
Series Checkmate
Standards ANSI Z87.1; ISO 12312-1
Features Uncoated Lens—Blocks 99.9% of UV rays.
Weight 1.03 lbs
Visible Luminous Transmission 0.9
Frame Type Wraparound
Arm Tip Type Bayonet
Arm Color Clear

Description

Safety Glasses,Uncoated,Clear,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.