Shop All Welding Gloves
Mcr Safety
Welding Gloves, Cowhide Palm, XL, PR
Mfr # 4550
Zoro # G3891176
original price:
$16.59
14% off
new price: $14.15
/pr
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Lining Material Jersey
- Stitching Material Kevlar(R)
- Glove Cut Clute
- Glove Length 13 1/2 in
Product Information
- Brand Mcr Safety
- MFR # 4550
- Zoro # G3891176
- UPC # 045143045501
- Country of Origin Multiple
- Category Welding Gloves
Dimensions
Length | 13 |
Glove Length | 13 1/2 in |
Glove Size | XL |
Cuff Length | 5.25 in |
Details
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/2 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Color Family Yellow, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Traditional, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Spandex, Neoprene (EXO-MOL-04-L)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-7)
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4750)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 7, 12PK (4907)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- MILLER ELECTRIC MIG/Stick Welding Gloves, PR (269615)
- Mcr Safety Gloves & Hand Protection