Shop All Welding Gloves
Mcr Safety
Welding Leather Glove, Goatskin, XL, PK12
Mfr # 4840KXL
Zoro # G8249494
product price: $375.99
/pk 12, $31.33/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 4840KXL
- Zoro # G8249494
- UPC # 45143590384
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 6 in |
Description
Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Brown, White, Cuff Material Leather, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37ST)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , CAUTION B/Y Stripe (IN-40-707I)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, XL, PR (4850XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 8, 12PK (4908)
- MCR SAFETY Red Ram Prem Grn Goatskin Mig Tig, S, PK12 (4840S)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4500)
- ENDURA MIG Welding Gloves, Cowhide Palm, M (398KGLBGM)
- Mcr Safety Welding Gloves