Welding Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, XL, 12 PK

  • Mfr # 4150

  • Zoro # G1199409


product price:  $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4150
Zoro #
G1199409
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Cuff Length
5.25 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Wing
Series
Welding
Glove Liner Material
Cotton Fleece
Color
Gray
Stitching Material
Cotton/Polyester
Welding Glove Application
Stick
Glove Cut
Gunn - Full Back
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
4
Includes Padded Palm
No
Brand and Series
MCR Safety Welding 4150
Leather Palm Process
Split
Waterproof
No
Glove Insulation Material
Fleece
Includes Glide Patch
No
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
No
Cuff Color
Gray
Leather Color
Gray
Leather Glove Style
Work
Glove Back Color
Gray
Includes ID Panel
No
Insulated
No
Glove Hand Style
Left and Right
Glove Materials
Cowhide
Includes Double Palm
No
Includes Pull Strap
No
Rope Channel Reinforcement
No
ANSI/ISEA Puncture Force
144 N
Oil Resistant
No
ANSI/ISEA Abrasion Cycles
5,700
Leather Grade
Premium
Includes Pinch Point Protection
No
Water Resistant
No
EN 388 Rating
4234
Reflective Backing
No
Includes Red Palm
No
Max. Temp.
280 Degrees F
Standards
ANSI/ISEA 105:2016, EN 388
Thumb Sweat Wipe
No
Leather Glove Liner Type
Cotton Fleece Liner
High-Visibility
No

Description

Welding Gloves,Stick,XL/10,PK12, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Gray, Cuff Material Cowhide, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.