Wizard .32Mm Pvc Nylon Pvc Fr, M, PVC/Nylon, 27-1/2" Inseam, 46" Waist, Yellow, M

  • Mfr # 300BPM

  • Zoro # G3302671


product price:  $13.99
/ea

Key Features

Color
Yellow
Size
M
Material
PVC/Nylon
Inseam
27-1/2"
Features
Waterproof and Rip Resistant Qualities; 0.28mm Thickness; Nylon Scrim Placed Between Two Layers of PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300BPM
Zoro #
G3302671
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
46"
Thickness
0.28 mm

Details

Item
Wizard .32Mm Pvc Nylon Pvc Fr,M
Color
Yellow
Material
PVC/Nylon
Inseam
27-1/2"
Features
Waterproof and Rip Resistant Qualities; 0.28mm Thickness; Nylon Scrim Placed Between Two Layers of PVC

Description

Wizard .32Mm Pvc Nylon Pvc Fr,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products