Shop MCSUNLEY
Create Account
6018277 10 in. 12 qt. Stainless Steel Stock Pot - Silver
- Mfr # 6018277
- Zoro # G503755589
product price:Â
$
46.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6018277
- Zoro #
- G503755589
- UPC #
- 815912026075
- Country of Origin
- China
Description
This stainless steel stockpot is great for cooking pasta, creating the perfect stock for homemade soups, or making your favorite one pot family meal. Stainless steel cookware has been used for generations all around the world due to its resistance to corrosion, scratching, and denting. We recommend low to medium heat while cooking and to use high heat for boiling water. To ensure that the beauty of the stainless finish lasts many years we recommend hand washing.
Specifications- Color: Silver
- Height: 10 in.
- Dishwasher Safe: No
- Width: 12.5 in.
- Heat Resistant Handles: Yes
- Nonstick Interior: No
- Capacity: 12 qt.
- Diameter: 10 in.
- Material: Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.