Shop All Laminating Pouches and Film
Mead
EZAlign Thermal Laminating Pouches, 5 mil, 9x11.5, Gloss Clear, PK200
Mfr # 39033
Zoro # G201839925
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Product Information
- Brand Mead
- MFR # 39033
- Zoro # G201839925
- UPC # 33816325814
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Size | 9 x 11.5 |
Details
Description
EZAlign pouches greatly simplify laminating letter size and smaller, unconventional documents. The helpful alignment grid and directional arrow put your item in the right spot for perfect results. Plus, pouches can be cut to the size of your item to get more than one use from each pouch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Presharpened No. 2 Pencils, PK12 (ITA38275)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- THE PACKAGING WHOLESALERS 16 x 16 x 16 Cube Cardboard Corrugated Boxes (BS161616)
- PREFERRED NATION Urban Messenger Bag - Green (P3723 GREY)
- SWINGLINE Pouches, Laminating, Ltr, 5Mil, PK150 (GBC3200655)
- TATCO Pocket, Magnetic, Vinyl, Clear, PK25 (23912)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- FELLOWES Laminating Pouch, Letter, 11-1/2 in., PK100 (52454)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- GBC Ultima 35 EZload Roll Film, 5 mil, 12" x 100 ft, Gloss Clear, PK2 PK (3000052EZ)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- Mead Laminating Pouches and Film