Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Lemon

  • Mfr # MG10532

  • Zoro # G7646187


product price:  $5.29
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Lemon
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG10532
Zoro #
G7646187
UPC #
720547105326
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Container Size
32 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Lemon
Item
Disinfectant Cleaner
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Net Weight
2.5 lb
Flash Point
94 Degrees C
VOC Content
0.50%
Features
Kills 99.99% of Germs and Bacteria
Cleaner Form
Liquid
For Use With
Bathroom, Kitchen, Public Facilities
Cleaner Container Type
Spray Bottle
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Recommended Dilution
Ready to Use
Effective to Remove
Bacteria, Fungi, Virus
Standards
EPA
Wet Contact Time
10 min.
Rinse Required
Yes
EPA Registration Number
10324-85-65595
EPA Registered
Yes
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Mean Green

Description

Disinfectant and Sanitizer, Primary Chemical Not Applicable, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 10 min, Product Series Mean Green, VOC Content 1 Percent, Flash Point 201 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 10324-85-65595

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.