Glass Cleaner, Spray, Fresh
- Mfr # 396270
- Zoro # G716320222
product price:Â
$
10.99
/ea
Sold in multiples of 6 for
$65.94
Key Features
Fragrance
Fresh
Cleaner Form
Spray
Color
Blue
Features
Ammonia Free, Plant Based, Reduces Plastic Waste, Easy to Use
Removes
Fingerprints, Smudges, Smears
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396270
- Zoro #
- G716320222
- UPC #
- 20066047498
- Country of Origin
- United States
Details
- Item
- Glass Cleaner
- Fragrance
- Fresh
- Cleaner Form
- Spray
- Color
- Blue
- Features
- Ammonia Free, Plant Based, Reduces Plastic Waste, Easy to Use
- Removes
- Fingerprints, Smudges, Smears
Description
Mean Green Glass Cleaner removes fingerprints, smudges and smears off glass and mirrors.Stop compromising and start conquering the toughest cleans with peace of mind. Incredible cleaning power with the gentleness of plant and mineral derived ingredients. Aside from water, the cleaning agent in this formula is 77.4% plant and mineral based.
- Streak free shine
- Ammonia free
- Removes fingerprints, smudges & smears
- Plant based cleaning power
- Refill water chamber with tap water
- Fresh scent
- Helps reduce plastic waste
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.