Shop All Hollow Wall Anchors
Mechanical Plasticsrp
Screw Anchor, 3/4" L, Steel
Mfr # 11011
Zoro # G508212353
product price: $31.79
/ea
Sold in multiples of 10 for $317.90
$317.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall; Hollow Block
- Anchor Length 3/4"
- Material Steel
Product Information
- Brand Mechanical Plasticsrp
- MFR # 11011
- Zoro # G508212353
- UPC # 36296110116
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3/4" |
Details
Description
Toggler, 100 Pack, 5834, TC Hollow Wall Anchors, 3 Keys In The Box, Provides Secure Holding Power For Light Medium Loads, Key Activated Locking Action Makes The Anchor A Rigid, Weight Distributing Truss In Hollow Walls, Providing Maximum Security In The Smallest Possible Hole, Can Be Used In Drywall Or Plaster Walls, Hollow Doors Or Thin Panels, Any Type Wood, Sheet Metal, Or Stainless Steel Size Of Screw From 6 Through 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 10 mm Overall Lg (ZSPCR-419)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38206.025.0001)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78702)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (1032TBCR)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07618)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- Mechanical Plasticsrp Hollow Wall Anchors