Shop All Arc Flash Hoods
Mechanix Wear
Arc Flash Lift Front Hood, Charcoal Grey, Universal
Mfr # SWH-40H3P-GPGY
Zoro # G906171252
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Charcoal Grey
- ATPV Rating 40 cal/sq cm
- Arc Flash PPE Category 4
- Fabric Weight 9.2 oz/sq yd
Product Information
- Brand Mechanix Wear
- MFR # SWH-40H3P-GPGY
- Zoro # G906171252
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Overall Length | 22 in |
Window Width | 26 in |
Window Height | 8 in |
Details
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Charcoal Grey, Fabric Weight 9.2 oz/sq yd, Features Single-ply fabric, Hood Type Lift Front, Hood Window Type Window Fitted, Includes Hard Cap, Includes Lining No, Arc Flash Lift Front Hood, Lift Front Yes, Lining Material Not Applicable, Material Trade Name Pyrad, Overall Length 22 in, Size Universal, Standards ASTM F1506, NFPA 70E (2021), Suspension Type Ratchet, Ventilated Yes, Ventilation Type Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- HTI Black Hd Chemical Resistant Rubber Glove (Pair) (48009)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A383)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Red (10215829)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY-FAN)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H3P-GPGY-FAN)
- HONEYWELL SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQFAN40PV)
- HONEYWELL SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- Mechanix Wear Arc Flash Hoods